

€6.01/ pieceexcl. VAT
€7.27incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | XL037 |
Series | Classical PB |
Type | XL037 |
Material | Steel |
Number of teeth | 22 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Belt width | 9.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 35.57 mm |
Total width | 22.2 mm |
Model | 6F |
Weight | 0.1 kg |
€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 18/11/2026