

€12.73/ pieceexcl. VAT
€15.40incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L050 |
Series | Classical TB |
Type | L050 |
Material | Steel |
Number of teeth | 22 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 12.7 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 66.7 mm |
Total width | 22 mm |
Taper Lock | 1108 |
Model | 8F |
Weight | 0.3 kg |
€5.98/ pieceexcl. VAT
€7.24incl. VAT
Estimated delivery date - 23/11/2026