

€14.08/ pieceexcl. VAT
€17.04incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L100 |
Series | Classical TB |
Type | L100 |
Material | Steel |
Number of teeth | 21 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 63.67 mm |
Total width | 31 mm |
Taper Lock | 1108 |
Model | 5F |
Weight | 0.4 kg |
€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 23/11/2026