

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | XL037 |
Series | Classical PB |
Type | XL037 |
Material | Steel |
Number of teeth | 20 |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Belt width | 9.4 mm |
Bore type | Pilot bore |
Pitch circle diameter | 32.34 mm |
Total width | 22.2 mm |
Model | 6F |
Weight | 0.08 kg |
€3.28/ pieceexcl. VAT
€3.97incl. VAT
Estimated delivery date - 18/11/2026