

€40.34/ pieceexcl. VAT
€48.81incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H300 |
Series | Classical TB |
Type | H300 |
Material | Steel |
Number of teeth | 20 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 80.55 mm |
Total width | 84 mm |
Taper Lock | 1615 |
Model | 4F |
Weight | 1.5 kg |
€17.40/ pieceexcl. VAT
€21.05incl. VAT
Estimated delivery date - 23/11/2026