

€48.08/ pieceexcl. VAT
€58.18incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H300 |
Series | Classical PB |
Type | H300 |
Material | Steel |
Number of teeth | 20 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Pilot bore |
Pitch circle diameter | 80.85 mm |
Total width | 94 mm |
Model | 6F |
Weight | 3.2 kg |
€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 18/11/2026