

€27.44/ pieceexcl. VAT
€33.20incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H200 |
Series | Classical TB |
Type | H200 |
Material | Steel |
Number of teeth | 20 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Tapered bore |
Maximum bore | 42 mm |
Pitch circle diameter | 80.55 mm |
Total width | 58 mm |
Taper Lock | 1610 |
Model | 5F |
Weight | 1 kg |
€13.05/ pieceexcl. VAT
€15.79incl. VAT
1 In stock - Estimated delivery date 09/11/2026