

€18.97/ pieceexcl. VAT
€22.95incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H100 |
Series | Classical TB |
Type | H100 |
Material | Steel |
Number of teeth | 20 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
Pitch circle diameter | 80.55 mm |
Total width | 31 mm |
Taper Lock | 1210 |
Model | 5F |
Weight | 0.7 kg |
€9.34/ pieceexcl. VAT
€11.30incl. VAT
2 In stock - Estimated delivery date 10/11/2026