

€20.32/ pieceexcl. VAT
€24.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H075 |
Series | Classical PB |
Type | H075 |
Material | Steel |
Number of teeth | 19 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 19.05 mm |
Bore type | Pilot bore |
Pitch circle diameter | 76.81 mm |
Total width | 40 mm |
Model | 6F |
€9.15/ pieceexcl. VAT
€11.07incl. VAT
Estimated delivery date - 18/11/2026