

€11.08/ pieceexcl. VAT
€13.41incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L075 |
Series | Classical TB |
Type | L075 |
Material | Steel |
Number of teeth | 18 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 19.05 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
Pitch circle diameter | 54.57 mm |
Total width | 25 mm |
Taper Lock | 1108 |
Model | 3F |
Weight | 0.2 kg |
€5.10/ pieceexcl. VAT
€6.17incl. VAT
Estimated delivery date - 23/11/2026