

€33.13/ pieceexcl. VAT
€40.09incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H300 |
Series | Classical PB |
Type | H300 |
Material | Steel |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Pilot bore |
Pitch circle diameter | 72.77 mm |
Total width | 94 mm |
Model | 6F |
Weight | 2.6 kg |
€17.50/ pieceexcl. VAT
€21.18incl. VAT
Estimated delivery date - 18/11/2026