

€24.20/ pieceexcl. VAT
€29.28incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H200 |
Series | Classical PB |
Type | H200 |
Material | Steel |
Number of teeth | 18 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 50.8 mm |
Bore type | Pilot bore |
Pitch circle diameter | 72.77 mm |
Total width | 68 mm |
Model | 6F |
€12.79/ pieceexcl. VAT
€15.48incl. VAT
Estimated delivery date - 18/11/2026