

€29.66/ pieceexcl. VAT
€35.89incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H300 |
Series | Classical PB |
Type | H300 |
Material | Steel |
Number of teeth | 16 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 76.2 mm |
Bore type | Pilot bore |
Pitch circle diameter | 64.68 mm |
Total width | 94 mm |
Model | 6F |
Weight | 2 kg |
€15.37/ pieceexcl. VAT
€18.60incl. VAT
Estimated delivery date - 18/11/2026