

€183.23/ pieceexcl. VAT
€221.71incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | L100 |
Series | Classical TB |
Type | L100 |
Material | Grey cast iron |
Number of teeth | 120 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 25.4 mm |
Bore type | Tapered bore |
Maximum bore | 50 mm |
Pitch circle diameter | 363.83 mm |
Total width | 32 mm |
Taper Lock | 2012 |
Model | 3A |
Weight | 8.5 kg |
€99.61/ pieceexcl. VAT
€120.53incl. VAT
Estimated delivery date - 23/11/2026