

€356.35/ pieceexcl. VAT
€431.18incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical TB |
Type | H150 |
Series | Classical TB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 120 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Tapered bore |
Maximum bore | 60 mm |
Pitch circle diameter | 485.1 mm |
Total width | 46 mm |
Taper Lock | 2517 |
Model | 9A |
Weight | 14.8 kg |
€189.78/ pieceexcl. VAT
€229.63incl. VAT
Estimated delivery date - 23/11/2026