

€570.19/ pieceexcl. VAT
€689.93incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | H150 |
Series | Classical PB |
Type | H150 |
Material | Grey cast iron |
Number of teeth | 120 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Belt width | 38.1 mm |
Bore type | Pilot bore |
Pitch circle diameter | 485.1 mm |
Total width | 55 mm |
Model | 6A |
€222.43/ pieceexcl. VAT
€269.14incl. VAT
Estimated delivery date - 18/11/2026