

€6.01/ pieceexcl. VAT
€7.27incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Classical PB |
Type | L075 |
Series | Classical PB |
Type | L075 |
Material | Steel |
Number of teeth | 10 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Belt width | 19.05 mm |
Bore type | Pilot bore |
Pitch circle diameter | 30.32 mm |
Total width | 32 mm |
Model | 6F |
€2.81/ pieceexcl. VAT
€3.40incl. VAT
Estimated delivery date - 18/11/2026