OPTIBELT

OPTIBELT Timing Belt ZR HTD 966-14M-85

  • ERIKS:23201290
  • Manufacturer:4014486097818
Image 1
Save to list

€362.55/ pieceexcl. VAT

€438.69incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
966 mm
Width
85 mm
Pitch
14 mm