OPTIBELT

OPTIBELT Timing Belt ZR HTD 935-5M-25

  • ERIKS:23201293
  • Manufacturer:4014486048094
Image 1
Save to list

€38.65/ pieceexcl. VAT

€46.77incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-025
Pitch length
935 mm
Width
25 mm
Pitch
5 mm