OPTIBELT

OPTIBELT Timing Belt ZR HTD 880-8M-85

  • ERIKS:23201278
  • Manufacturer:4014486054378
Image 1
Save to list

€139.67/ pieceexcl. VAT

€169.00incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-085
Pitch length
880 mm
Width
85 mm
Pitch
8 mm