OPTIBELT

OPTIBELT Timing Belt ZR HTD 880-8M-50

  • ERIKS:23201276
  • Manufacturer:4014486054354
Image 1
Save to list

€81.87/ pieceexcl. VAT

€99.06incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
880 mm
Width
50 mm
Pitch
8 mm