OPTIBELT

OPTIBELT Timing Belt ZR HTD 800-5M-25

  • ERIKS:23201269
  • Manufacturer:4014486047721
Image 1
Save to list

€34.39/ pieceexcl. VAT

€41.61incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-025
Pitch length
800 mm
Width
25 mm
Pitch
5 mm