OPTIBELT

OPTIBELT Timing Belt ZR HTD 755-5M-15

  • ERIKS:23201260
  • Manufacturer:4014486047615
Image 1
Save to list

€22.52/ pieceexcl. VAT

€27.25incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
755 mm
Width
15 mm
Pitch
5 mm