OPTIBELT

OPTIBELT Timing Belt ZR HTD 740-5M-15

  • ERIKS:23201264
  • Manufacturer:4014486047523
Image 1
Save to list

€22.21/ pieceexcl. VAT

€26.87incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
740 mm
Width
15 mm
Pitch
5 mm