OPTIBELT

OPTIBELT Timing Belt ZR HTD 720-8M-50

  • ERIKS:23201266
  • Manufacturer:4014486053746
Image 1
Save to list

€72.75/ pieceexcl. VAT

€88.03incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
720 mm
Width
50 mm
Pitch
8 mm