OPTIBELT

OPTIBELT Timing Belt ZR HTD 720-8M-30

  • ERIKS:23201265
  • Manufacturer:4014486053722
Image 1
Save to list

€43.86/ pieceexcl. VAT

€53.07incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-030
Pitch length
720 mm
Width
30 mm
Pitch
8 mm