OPTIBELT

OPTIBELT Timing Belt ZR HTD 670-5M-25

  • ERIKS:23201257
  • Manufacturer:4014486047349
Image 1
Save to list

€31.50/ pieceexcl. VAT

€38.12incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-025
Pitch length
670 mm
Width
25 mm
Pitch
5 mm