OPTIBELT

OPTIBELT Timing Belt ZR HTD 665-5M-15

  • ERIKS:23201253
  • Manufacturer:4014486047288
Image 1
Save to list

€21.48/ pieceexcl. VAT

€25.99incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
665 mm
Width
15 mm
Pitch
5 mm