OPTIBELT

OPTIBELT Timing Belt ZR HTD 576-8M-20

  • ERIKS:23201238
  • Manufacturer:4014486053135
Image 1
Save to list

€25.12/ pieceexcl. VAT

€30.40incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
576 mm
Width
20 mm
Pitch
8 mm