OPTIBELT

OPTIBELT Timing Belt ZR HTD 550-5M-9

  • ERIKS:23201231
  • Manufacturer:4014486046656
Image 1
Save to list

€12.78/ pieceexcl. VAT

€15.46incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-009
Pitch length
550 mm
Width
9 mm
Pitch
5 mm