OPTIBELT

OPTIBELT Timing Belt ZR HTD 512-8M-20

  • ERIKS:23201218
  • Manufacturer:4014486052947
Image 1
Save to list

€23.23/ pieceexcl. VAT

€28.11incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-020
Pitch length
512 mm
Width
20 mm
Pitch
8 mm