OPTIBELT

OPTIBELT Timing Belt ZR HTD 500-5M-9

  • ERIKS:23201220
  • Manufacturer:4014486046427
Image 1
Save to list

€12.34/ pieceexcl. VAT

€14.93incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-009
Pitch length
500 mm
Width
9 mm
Pitch
5 mm