OPTIBELT

OPTIBELT Timing Belt ZR HTD 500-5M-25

  • ERIKS:23201217
  • Manufacturer:4014486046441
Image 1
Save to list

€26.58/ pieceexcl. VAT

€32.16incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-025
Pitch length
500 mm
Width
25 mm
Pitch
5 mm