OPTIBELT

OPTIBELT Timing Belt ZR HTD 500-5M-15

  • ERIKS:23201213
  • Manufacturer:4014486046434
Image 1
Save to list

€18.16/ pieceexcl. VAT

€21.97incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
500 mm
Width
15 mm
Pitch
5 mm