OPTIBELT

OPTIBELT Timing Belt ZR HTD 4578-14M-85

  • ERIKS:23201205
  • Manufacturer:4014486279276
Image 1
Save to list

€978.48/ pieceexcl. VAT

€1,183.96incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
4578 mm
Width
85 mm
Pitch
14 mm