OPTIBELT

OPTIBELT Timing Belt ZR HTD 4578-14M-40

  • ERIKS:23201209
  • Manufacturer:4014486279252
Image 1
Save to list

€459.25/ pieceexcl. VAT

€555.69incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-040
Pitch length
4578 mm
Width
40 mm
Pitch
14 mm