OPTIBELT

OPTIBELT Timing Belt ZR HTD 450-5M-9

  • ERIKS:23201165
  • Manufacturer:4014486046229
Image 1
Save to list

€11.46/ pieceexcl. VAT

€13.87incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-009
Pitch length
450 mm
Width
9 mm
Pitch
5 mm