OPTIBELT

OPTIBELT Timing Belt ZR HTD 450-5M-15

  • ERIKS:23201315
  • Manufacturer:4014486046236
Image 1
Save to list

€17.27/ pieceexcl. VAT

€20.90incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
450 mm
Width
15 mm
Pitch
5 mm