OPTIBELT

OPTIBELT Timing Belt ZR HTD 4326-14M-85

  • ERIKS:23201206
  • Manufacturer:4014486279214
Image 1
Save to list

€929.12/ pieceexcl. VAT

€1,124.24incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
4326 mm
Width
85 mm
Pitch
14 mm