OPTIBELT

OPTIBELT Timing Belt ZR HTD 400-5M-15

  • ERIKS:23201189
  • Manufacturer:4014486046076
Image 1
Save to list

€15.25/ pieceexcl. VAT

€18.45incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
400 mm
Width
15 mm
Pitch
5 mm