OPTIBELT

OPTIBELT Timing Belt ZR HTD 3850-14M-85

  • ERIKS:23201188
  • Manufacturer:4014486281231
Image 1
Save to list

€849.83/ pieceexcl. VAT

€1,028.29incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
3850 mm
Width
85 mm
Pitch
14 mm