OPTIBELT

OPTIBELT Timing Belt ZR HTD 3850-14M-55

  • ERIKS:23282154
  • Manufacturer:4014486281224
Image 1
Save to list

€545.52/ pieceexcl. VAT

€660.08incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
3850 mm
Width
55 mm
Pitch
14 mm