OPTIBELT

OPTIBELT Timing Belt ZR HTD 3850-14M-115

  • ERIKS:23201187
  • Manufacturer:4014486281248
Image 1
Save to list

€1,143.85/ pieceexcl. VAT

€1,384.06incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-115
Pitch length
3850 mm
Width
115 mm
Pitch
14 mm