OPTIBELT

OPTIBELT Timing Belt ZR HTD 350-5M-25

  • ERIKS:23201181
  • Manufacturer:4014486045796
Image 1
Save to list

€21.64/ pieceexcl. VAT

€26.18incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-025
Pitch length
350 mm
Width
25 mm
Pitch
5 mm