OPTIBELT

OPTIBELT Timing Belt ZR HTD 340-5M-15

  • ERIKS:23201177
  • Manufacturer:4014486045697
Image 1
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
340 mm
Width
15 mm
Pitch
5 mm