OPTIBELT

OPTIBELT Timing Belt ZR HTD 325-5M-15

  • ERIKS:23201164
  • Manufacturer:4014486045604
Image 1
Save to list

€13.79/ pieceexcl. VAT

€16.69incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
325 mm
Width
15 mm
Pitch
5 mm