OPTIBELT

OPTIBELT Timing Belt ZR HTD 3150-14M-115

  • ERIKS:23201159
  • Manufacturer:4014486278699
Image 1
Save to list

€334.37/ pieceexcl. VAT

€404.59incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-115
Pitch length
3150 mm
Width
115 mm
Pitch
14 mm