OPTIBELT

OPTIBELT Timing Belt ZR HTD 305-5M-15

  • ERIKS:23201166
  • Manufacturer:4014486045536
Image 1
Save to list

€12.78/ pieceexcl. VAT

€15.46incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
5M-015
Pitch length
305 mm
Width
15 mm
Pitch
5 mm