OPTIBELT

OPTIBELT Timing Belt ZR HTD 2800-8M-50

  • ERIKS:23201149
  • Manufacturer:4014486058512
Image 1
Save to list

€212.86/ pieceexcl. VAT

€257.56incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
8M-050
Pitch length
2800 mm
Width
50 mm
Pitch
8 mm