OPTIBELT

OPTIBELT Timing Belt ZR HTD 2800-14M-85

  • ERIKS:23201147
  • Manufacturer:4014486101461
Image 1
Save to list

€698.67/ pieceexcl. VAT

€845.39incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-085
Pitch length
2800 mm
Width
85 mm
Pitch
14 mm